#6-32 x 3/16 in Slotted Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-stm-6c-18

  • Zoro # G916464887


product price:  $3.99
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.97

Key Features

Truss Head
Slotted Drive
Overall Length
3/16 in
Finish
Passivated
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Screw Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-stm-6c-18
Zoro #
G916464887
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/16 in
Screw Size
#6-32
Thread Size
#6-32
Maximum Head Width
21/64 in
Fastener Length
3/16 in
Maximum Head Height
3/32 in

Details

Finish
Passivated
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
Head Type
Truss
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Slotted

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 3/16 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products