#6-32 x 3/16 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-BP6-6C-18
Zoro # G416461669
product price:Â $4.39
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.17
Key Features
Torx Drive
Button Head
Overall Length
3/16 in
System of Measurement
Inch
Thread Style
Fully Threaded
Finish
Passivated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-6C-18
Zoro #
G416461669
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/16 in
Thread Size
#6-32
Maximum Head Height
5/64 in
Drive Size
T10
Maximum Head Width
17/64 in
Fastener Length
3/16 in
Details
Drive
Torx
System of Measurement
Inch
Thread Style
Fully Threaded
Finish
Passivated
Thread Type
Coarse
Material Grade/Class
18-8
Resistance Properties
Tamper-Resistant
Dimensional Standards
ASME B18.3
Item
Tamper Resistant Screw
Head Type
Button
Tensile Strength
70,000 psi
Material
Stainless Steel
Type
Machine Screw
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #6-32, Fastener Length 3/16 in, Drive Size T10, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.