Shop ZORO SELECT
See all product information
Create Account
#6-32 x 3/16 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0603MTU
Zoro # G2427483
product price:Â
$
398.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
3/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0603MTU
- Zoro #
- G2427483
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- SAE J82
- Item
- Machine Screw
Description
6-32X3/16 6 Lobe Flat Undercut Machine Screw Fully Threaded Zinc