Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 3/4 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-cpm-6c-75

  • Zoro # G016466323


product price: $11.29
/pk 100, $0.11/ea

Key Features

Combination Phillips/Slotted Drive
Pan Head
Material
Stainless Steel
Overall Length
3/4 in
Type
Machine Screw
Maximum Head Height
3/32 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-6c-75
Zoro #
G016466323
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Maximum Head Height
3/32 in
Screw Size
#6-32
Fastener Length
3/4 in
Drive Size
#2
Maximum Head Width
17/64 in
Thread Size
#6-32

Details

Drive
Combination Phillips/Slotted
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded
Finish
Passivated
System of Measurement
Inch
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #6-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.