Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 3/4 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 32-cpm-6c-75

  • Zoro # G816466080


product price: $6.39
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.78

Key Features

Combination Phillips/Slotted Drive
Pan Head
Thread Style
Fully Threaded
Thread Type
Coarse
Screw Size
#6-32
System of Measurement
Inch
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-cpm-6c-75
Zoro #
G816466080
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6-32
Overall Length
3/4 in
Drive Size
#2
Maximum Head Width
17/64 in
Fastener Length
3/4 in
Maximum Head Height
3/32 in
Thread Size
#6-32

Details

Thread Style
Fully Threaded
Thread Type
Coarse
System of Measurement
Inch
Item
Machine Screw
Material Grade/Class
316
Tensile Strength
100,000 psi
Type
Machine Screw
Finish
Passivated
Drive
Combination Phillips/Slotted
Head Type
Pan
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #6-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.