#6-32 x 3/4 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-plm-6c-75

  • Zoro # G616462817


product price:  $4.79
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.58

Key Features

Phillips Drive
Fillister Head
Thread Style
Fully Threaded
Thread Type
Coarse
Screw Size
#6-32
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-plm-6c-75
Zoro #
G616462817
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6-32
Maximum Head Height
1/8 in
Fastener Length
3/4 in
Drive Size
#2
Thread Size
#6-32
Overall Length
3/4 in
Maximum Head Width
7/32 in

Details

Item
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Head Type
Fillister
Finish
Passivated
System of Measurement
Inch

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products