#6-32 x 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-fbm-6c-75

  • Zoro # G816462617


product price:  $6.49
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.98

Key Features

Phillips Drive
Flat Head
Thread Size
#6-32
System of Measurement
Inch
Finish
Black Oxide
Fastener Length
3/4 in
Maximum Head Height
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-6c-75
Zoro #
G816462617
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Fastener Length
3/4 in
Maximum Head Height
5/64 in
Overall Length
3/4 in
Drive Size
#2
Screw Size
#6-32
Maximum Head Width
17/64 in

Details

System of Measurement
Inch
Finish
Black Oxide
Drive
Phillips
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Head Type
Flat
Type
Machine Screw
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products