#6-32 x 3/4 in Phillips Flat Phil Flat 100 Degree Black Oxide, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-xbm-6c-75

  • Zoro # G116461471


product price:  $2.69
/pk 25, $0.11/ea
Sold in multiples of 4 for $10.76

Key Features

Phillips Drive
Flat Head
Finish
Black Oxide
Maximum Head Width
19/32 in
Type
Machine Screw
Maximum Head Height
5/64 in
Screw Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-xbm-6c-75
Zoro #
G116461471
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
19/32 in
Thread Size
#6-32
Maximum Head Height
5/64 in
Screw Size
#6-32
Fastener Length
3/4 in
Drive Size
#2
Overall Length
3/4 in

Details

Finish
Black Oxide
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Item
Phil Flat 100 Degree Black Oxide
Head Type
Flat
Tensile Strength
80,000 psi
Material
Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Phil Flat 100 Degree Black Oxide, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products