#6-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-pbm-6c-75

  • Zoro # G616461834


product price:  $3.15
/pk 50, $0.06/ea
Sold in multiples of 4 for $12.60

Key Features

Pan Head
Phillips Drive
Thread Style
Fully Threaded
System of Measurement
Inch
Maximum Head Width
17/64 in
Overall Length
3/4 in
Screw Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-6c-75
Zoro #
G616461834
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Overall Length
3/4 in
Screw Size
#6-32
Thread Size
#6-32
Maximum Head Height
3/32 in
Drive Size
#2
Fastener Length
3/4 in

Details

Thread Style
Fully Threaded
System of Measurement
Inch
Item
Machine Screw
Head Type
Pan
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Phillips
Material
Stainless Steel
Tensile Strength
70,000 psi
Type
Machine Screw
Finish
Black Oxide

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products