#6-32 x 3/4 in Phillips Pan Machine Screw, Brass, 100 PK
Mfr # 7-ppm-6c-75
Zoro # G516465871
product price: $10.49
/pk 100, $0.10/eaKey Features
Phillips Drive
Pan Head
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Maximum Head Width
17/64 in
Overall Length
3/4 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-ppm-6c-75
Zoro #
G516465871
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
17/64 in
Overall Length
3/4 in
Thread Size
#6-32
Drive Size
#2
Screw Size
#6-32
Fastener Length
3/4 in
Maximum Head Height
3/32 in
Details
Thread Style
Fully Threaded
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Tensile Strength
50,000 psi
Item
Machine Screw
Head Type
Pan
Type
Machine Screw
Material
Brass
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #6-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.