#6-32 x 3/4 in Phillips Pan Machine Screw, Stainless Steel, 50 PK
Mfr # ms51957-32d
Zoro # G816466240
product price: $8.29
/pk 50, $0.17/eaSold in multiples of 2 for $16.58
Key Features
Phillips Drive
Pan Head
Screw Size
#6-32
Type
Machine Screw
Thread Size
#6-32
Material Grade/Class
18-8
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-32d
Zoro #
G816466240
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#6-32
Fastener Length
3/4 in
Thread Size
#6-32
Overall Length
3/4 in
Details
Drive
Phillips
Head Type
Pan
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #6-32, Fastener Length 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.