#6-32 x 3/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 32-slm-6c-75
Zoro # G016463902
product price:Â $5.15
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.30
Key Features
Slotted Drive
Fillister Head
Thread Size
#6-32
Type
Machine Screw
Overall Length
3/4 in
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32-slm-6c-75
Zoro #
G016463902
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/4 in
Thread Size
#6-32
Overall Length
3/4 in
Maximum Head Height
1/8 in
Screw Size
#6-32
Maximum Head Width
7/32 in
Details
Type
Machine Screw
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Drive
Slotted
System of Measurement
Inch
Material Grade/Class
316
Tensile Strength
100,000 psi
Finish
Passivated
Thread Type
Coarse
Head Type
Fillister
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.