#6-32 x 3/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 2-sfm-6c-75

  • Zoro # G216463368


product price: $7.59
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.18

Key Features

Slotted Drive
Flat Head
Tensile Strength
70,000 psi
Maximum Head Height
7/64 in
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Screw Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-sfm-6c-75
Zoro #
G216463368
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Screw Size
#6-32
Fastener Length
3/4 in
Thread Size
#6-32
Overall Length
3/4 in
Maximum Head Width
17/64 in

Details

Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Drive
Slotted
System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
Finish
Passivated
Thread Style
Fully Threaded
Head Type
Flat
Thread Type
Coarse
Item
Machine Screw
Material Grade/Class
316

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.