#6-32 x 3/4 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-srm-6c-75
Zoro # G016465715
product price:Â $3.39
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.17
Key Features
Round Head
Slotted Drive
Material
Stainless Steel
System of Measurement
Inch
Maximum Head Width
17/64 in
Material Grade/Class
316
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-srm-6c-75
Zoro #
G016465715
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
17/64 in
Screw Size
#6-32
Maximum Head Height
7/64 in
Thread Size
#6-32
Fastener Length
3/4 in
Overall Length
3/4 in
Details
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
316
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Head Type
Round
Tensile Strength
100,000 psi
Finish
Passivated
Drive
Slotted
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.