#6-32 x 3/4 in Spanner Truss Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-TNM-6C-75

  • Zoro # G416462499


product price:  $9.39
/pk 25, $0.38/ea

Key Features

Spanner Drive
Truss Head
Overall Length
3/4 in
Maximum Head Width
21/64 in
Material
Stainless Steel
Maximum Head Height
3/32 in
Drive Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-TNM-6C-75
Zoro #
G416462499
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3/4 in
Maximum Head Width
21/64 in
Maximum Head Height
3/32 in
Drive Size
#6
Thread Size
#6-32
Fastener Length
3/4 in

Details

Material
Stainless Steel
Resistance Properties
Tamper-Resistant
Drive
Spanner
System of Measurement
Inch
Type
Machine Screw
Finish
Passivated
Head Type
Truss
Item
Tamper Resistant Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Thread Type
Coarse

Description

Tamper Resistant Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Spanner, Thread Size #6-32, Fastener Length 3/4 in, Drive Size #6, Tensile Strength 70,000 psi, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.