Shop ZORO SELECT
See all product information
Create Account
#6-32 x 3/8 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
- Mfr # 32-cpm-6c-37
- Zoro # G916466140
product price:Â
$
4.69
/pk of 100, $0.05/ea
Sold in multiples of 2Â pks for
$9.38
Key Features
Combination Phillips/Slotted Drive
Pan Head
System of Measurement
Inch
Thread Size
#6-32
Drive Size
#2
Tensile Strength
100,000 psi
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-cpm-6c-37
- Zoro #
- G916466140
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- Combination Phillips/Slotted
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Finish
- Passivated
- Material
- Stainless Steel
- Type
- Machine Screw
- Head Type
- Pan
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Drive Size
- #2
- Overall Length
- 3/8 in
- Fastener Length
- 3/8 in
- Maximum Head Width
- 17/64 in
- Screw Size
- #6-32
- Maximum Head Height
- 3/32 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #6-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.