#6-32 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-XBM-6C-37

  • Zoro # G816462860


product price: $8.29
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.58

Key Features

Flat Head
Phillips Drive
Maximum Head Height
1/16 in
Material
Stainless Steel
Fastener Length
3/8 in
Thread Type
Coarse
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-XBM-6C-37
Zoro #
G816462860
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Fastener Length
3/8 in
Thread Size
#6-32
Maximum Head Width
17/64 in
Screw Size
#6-32
Drive Size
#2
Overall Length
3/8 in

Details

Head Type
Flat
Material
Stainless Steel
Thread Type
Coarse
Drive
Phillips
Thread Style
Fully Threaded
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Type
Machine Screw
System of Measurement
Inch
Finish
Black Oxide
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.