#6-32 x 3/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-PxM-6C-37
Zoro # G516461958
product price: $2.99
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.96
Key Features
Flat Head
Phillips Drive
Fastener Length
3/8 in
System of Measurement
Inch
Tensile Strength
80,000 psi
Drive Size
#2
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-PxM-6C-37
Zoro #
G516461958
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/8 in
Drive Size
#2
Thread Size
#6-32
Screw Size
#6-32
Maximum Head Width
17/64 in
Overall Length
3/8 in
Maximum Head Height
1/16 in
Details
System of Measurement
Inch
Item
Machine Screw
Tensile Strength
80,000 psi
Finish
Passivated
Head Type
Flat
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Type
Machine Screw
Drive
Phillips
Thread Type
Coarse
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.