#6-32 x 3/8 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 100 PK
Mfr # ms24693c-26d
Zoro # G816465120
product price:Â $9.89
/pk 100, $0.10/eaKey Features
Phillips Drive
Flat Head
Material
Stainless Steel
System of Measurement
Inch
Overall Length
3/8 in
Material Grade/Class
18-8
Thread Size
#6-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms24693c-26d
Zoro #
G816465120
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/8 in
Thread Size
#6-32
Fastener Length
3/8 in
Screw Size
#6-32
Details
Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips
Head Type
Flat
Material Grade/Class
18-8
Item
Military Standard Phil Flat 100 Degree
Type
Machine Screw
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #6-32, Fastener Length 3/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.