#6-32 x 3/8 in Phillips Hex Machine Screw, Nickel Plated Steel, 10000 PK

  • Mfr # 0606MPWSNP

  • Zoro # G2487385


product price:  $435.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Hex Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Nickel Plated
Standards
ASME B18.6.3, SAE J82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0606MPWSNP
Zoro #
G2487385
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Phillips
Material
Steel
Finish
Nickel Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw

Description

6-32X3/8 Phillips Hex Washer Serrated Machine Screw Full Thread Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products