Zoro Homepage

#6-32 x 3/8 in Phillips Pan Machine Screw, Brass, 100 PK

  • Mfr # 7-ppm-6c-37

  • Zoro # G916465891


product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30

Key Features

Phillips Drive
Pan Head
Tensile Strength
50,000 psi
Material
Brass
Maximum Head Height
3/32 in
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-6c-37
Zoro #
G916465891
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/8 in
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Thread Size
#6-32
Overall Length
3/8 in
Drive Size
#2
Screw Size
#6-32

Details

Tensile Strength
50,000 psi
Material
Brass
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Phillips
Head Type
Pan
System of Measurement
Inch
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #6-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.