#6-32 x 3/8 in Phillips Pan Machine Screw, Stainless Steel, 100 PK
Mfr # ms51957-28d
Zoro # G416465544
product price: $11.79
/pk 100, $0.12/eaKey Features
Pan Head
Phillips Drive
Thread Size
#6-32
Screw Size
#6-32
System of Measurement
Inch
Overall Length
3/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms51957-28d
Zoro #
G416465544
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
3/8 in
Thread Size
#6-32
Screw Size
#6-32
Overall Length
3/8 in
Details
Head Type
Pan
Item
Machine Screw
Drive
Phillips
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #6-32, Fastener Length 3/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.