#6-32 x 3/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 2-ptm-6c-37

  • Zoro # G216461258


product price: $5.59
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.18

Key Features

Truss Head
Phillips Drive
Thread Type
Coarse
Thread Size
#6-32
Screw Size
#6-32
Tensile Strength
100,000 psi
Maximum Head Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ptm-6c-37
Zoro #
G216461258
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Screw Size
#6-32
Maximum Head Height
3/32 in
Fastener Length
3/8 in
Overall Length
3/8 in
Maximum Head Width
21/64 in
Drive Size
#2

Details

Thread Type
Coarse
Tensile Strength
100,000 psi
Head Type
Truss
Item
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Stainless Steel
Material Grade/Class
316
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Type
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.