
#6-32 x 3/8 in Slotted Fillister Machine Screw, Cadmium Steel, 500 PK
Mfr # MS35265-28
Zoro # G2498743
product price:Â $253.99
/pk 500, $0.51/ea
Free Shipping & Returns
Key Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS35265-28
Zoro #
G2498743
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
Steel
Finish
Cadmium
Item
Machine Screw
Description
6-32X3/8 MS35265, Military Drilled Slotted Fillister MS Screw Coarse Thread Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.