Shop ZORO SELECT
See all product information
Create Account
#6-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 20000 PK
- Mfr # MSCI0-600370-20000BX
- Zoro # G7910971
product price:Â
$
244.99
/pk of 20000, $0.01/ea
Free Shipping & Returns
Key Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSCI0-600370-20000BX
- Zoro #
- G7910971
- UPC #
- 096653356601
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Fillister
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Temp. Range (F)
- Not Available
- Rockwell Hardness
- B70
- Thread Fit
- 3A/2A
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.6.3
- Pack Size
- Bulk
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Made in North America
- Not Made in North America
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 3/8 in
- Head Dia.
- 0.226 in
- Head Height
- 0.132 in
- Head Width
- 0.226 in
- Screw Size
- #6
- Maximum Head Height
- 5/64 in
- Maximum Head Width
- 17/64 in
Description
Machine Screws, Head Type Fillister, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #6-32, Fastener Length 3/8 in, Head Width 0.226 in, Head Height 0.132 in, Drive Size Not Applicable, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.