Zoro Homepage

#6-32 x 3/8 in Slotted Oval Machine Screw, Brass, 100 PK

  • Mfr # 7-som-6c-37

  • Zoro # G516464515


product price: $6.49
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.98

Key Features

Oval Head
Slotted Drive
System of Measurement
Inch
Overall Length
3/8 in
Maximum Head Height
1/8 in
Material
Brass
Maximum Head Width
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-som-6c-37
Zoro #
G516464515
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Overall Length
3/8 in
Maximum Head Height
1/8 in
Maximum Head Width
17/64 in
Fastener Length
3/8 in
Screw Size
#6-32

Details

System of Measurement
Inch
Material
Brass
Type
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Head Type
Oval
Drive
Slotted
Item
Machine Screw
Thread Type
Coarse

Description

Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #6-32, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.