#6-32 x 3/8 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-spm-6c-37
Zoro # G516466144
product price:Â $3.59
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.77
Key Features
Pan Head
Slotted Drive
Finish
Passivated
Tensile Strength
80,000 psi
Maximum Head Height
5/64 in
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-spm-6c-37
Zoro #
G516466144
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/8 in
Maximum Head Height
5/64 in
Maximum Head Width
17/64 in
Screw Size
#6-32
Thread Size
#6-32
Overall Length
3/8 in
Details
Item
Machine Screw
Finish
Passivated
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Thread Type
Coarse
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Material Grade/Class
316
Type
Machine Screw
Drive
Slotted
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.