#6-32 x 3/8 in Spanner Truss Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-TNM-6C-37

  • Zoro # G016462028


product price:  $7.69
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.38

Key Features

Truss Head
Spanner Drive
Finish
Passivated
Thread Type
Coarse
Maximum Head Height
3/32 in
Maximum Head Width
21/64 in
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-TNM-6C-37
Zoro #
G016462028
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Head Height
3/32 in
Maximum Head Width
21/64 in
Drive Size
#6
Overall Length
3/8 in
Thread Size
#6-32
Fastener Length
3/8 in

Details

Item
Tamper Resistant Screw
Finish
Passivated
Thread Type
Coarse
Tensile Strength
70,000 psi
Head Type
Truss
Material Grade/Class
18-8
Drive
Spanner
Material
Stainless Steel
Resistance Properties
Tamper-Resistant
Thread Style
Fully Threaded
System of Measurement
Inch
Type
Machine Screw

Description

Tamper Resistant Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Spanner, Thread Size #6-32, Fastener Length 3/8 in, Drive Size #6, Tensile Strength 70,000 psi, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.