Shop ZORO SELECT
See all product information
Create Account
#6-32 x 5/16 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
- Mfr # 31-cpm-6c-31
- Zoro # G916466324
product price:Â
$
6.39
/pk of 100, $0.06/ea
Sold in multiples of 5Â pks for
$31.95
Key Features
Combination Phillips/Slotted Drive
Pan Head
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
5/16 in
Tensile Strength
100,000 psi
Screw Size
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-cpm-6c-31
- Zoro #
- G916466324
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Drive
- Combination Phillips/Slotted
- Dimensional Standards
- ASME B18.6.3
- Head Type
- Pan
- Finish
- Passivated
- Type
- Machine Screw
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 5/16 in
- Screw Size
- #6-32
- Maximum Head Width
- 17/64 in
- Maximum Head Height
- 3/32 in
- Overall Length
- 5/16 in
- Drive Size
- #2
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #6-32, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.