Zoro Homepage

#6-32 x 5/16 in Phillips Flat Machine Screw, Brass, 100 PK

  • Mfr # 7-pfm-6c-31

  • Zoro # G816463829


product price: $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30

Key Features

Flat Head
Phillips Drive
Overall Length
5/16 in
Maximum Head Height
5/64 in
Type
Machine Screw
Material
Brass
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-6c-31
Zoro #
G816463829
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Maximum Head Height
5/64 in
Fastener Length
5/16 in
Drive Size
#2
Screw Size
#6-32
Maximum Head Width
17/64 in
Thread Size
#6-32

Details

Head Type
Flat
Type
Machine Screw
Material
Brass
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Drive
Phillips
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size #6-32, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.