#6-32 x 5/16 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pom-6c-31

  • Zoro # G816461801


product price: $2.19
/pk 100, $0.02/ea
Sold in multiples of 5 for $10.95

Key Features

Phillips Drive
Oval Head
Thread Type
Coarse
Type
Machine Screw
Overall Length
5/16 in
Material
Stainless Steel
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pom-6c-31
Zoro #
G816461801
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Fastener Length
5/16 in
Thread Size
#6-32
Maximum Head Width
17/64 in
Drive Size
#2
Maximum Head Height
1/8 in
Screw Size
#6-32

Details

Drive
Phillips
Thread Type
Coarse
Item
Machine Screw
Type
Machine Screw
Material
Stainless Steel
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Head Type
Oval
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Finish
Passivated

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.