#6-32 x 5/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-pbm-6c-31
Zoro # G016461953
product price:Â $4.39
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.17
Key Features
Pan Head
Phillips Drive
Drive Size
#2
Screw Size
#6-32
Maximum Head Height
3/32 in
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-pbm-6c-31
Zoro #
G016461953
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Screw Size
#6-32
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Overall Length
5/16 in
Fastener Length
5/16 in
Thread Size
#6-32
Details
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Item
Machine Screw
Type
Machine Screw
Finish
Black Oxide
Head Type
Pan
System of Measurement
Inch
Drive
Phillips
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Coarse
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.