#6-32 x 5/16 in Phillips Pan Machine Screw, Brass, 100 PK
Mfr # 7-ppm-6c-31
Zoro # G616465764
product price: $6.89
/pk 100, $0.07/eaSold in multiples of 2 for $13.78
Key Features
Pan Head
Phillips Drive
Drive Size
#2
Dimensional Standards
ASME B18.6.3
Overall Length
5/16 in
Material
Brass
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-ppm-6c-31
Zoro #
G616465764
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Drive Size
#2
Fastener Length
5/16 in
Overall Length
5/16 in
Maximum Head Height
3/32 in
Screw Size
#6-32
Maximum Head Width
17/64 in
Details
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Material
Brass
System of Measurement
Inch
Item
Machine Screw
Drive
Phillips
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
Thread Type
Coarse
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #6-32, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.