Zoro Homepage

#6-32 x 5/16 in Phillips Pan Machine Screw, Stainless Steel, 100 PK

  • Mfr # ms51957-27d

  • Zoro # G216465614


product price: $11.69
/pk 100, $0.12/ea

Key Features

Phillips Drive
Pan Head
Type
Machine Screw
Overall Length
5/16 in
Material Grade/Class
18-8
System of Measurement
Inch
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-27d
Zoro #
G216465614
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/16 in
Thread Size
#6-32
Screw Size
#6-32
Fastener Length
5/16 in

Details

Type
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
System of Measurement
Inch
Material
Stainless Steel
Item
Machine Screw
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #6-32, Fastener Length 5/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products