#6-32 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # MPPLI0-600310-100P

  • Zoro # G3036004


product price:  $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
5/16 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPLI0-600310-100P
Zoro #
G3036004
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Fastener Length
5/16 in
Drive Size
#2
Washer Thickness
1/32 in
Head Dia.
0.27 in
Head Height
0.082 in
Head Width
0.27 in
Screw Size
#6
Washer Outside Diameter
17/64 in
Maximum Head Width
17/64 in
Maximum Head Height
5/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
ASME B18.13
Item
Machine Screw
Washer Type
Split Lock
Washer Material
C1050-C1065 Steel
Washer O.D.
0.261 in
Dimensional Standards
ASME B18.13
Pack Size
Small
Includes Washer
Washer Included
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America

Description

SEMS Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #6-32, Fastener Length 5/16 in, Head Width 0.27 in, Head Height 0.082 in, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.13, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 17/64 in, Washer Thickness 1/32 in, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products