#6-32 x 5/16 in Slotted Flat Machine Screw, Brass, 100 PK
Mfr # 7-sfm-6c-31
Zoro # G216464631
product price: $4.69
/pk 100, $0.05/eaSold in multiples of 2 for $9.38
Key Features
Slotted Drive
Flat Head
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
System of Measurement
Inch
Maximum Head Width
17/64 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-sfm-6c-31
Zoro #
G216464631
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
17/64 in
Overall Length
5/16 in
Fastener Length
5/16 in
Thread Size
#6-32
Screw Size
#6-32
Maximum Head Height
3/64 in
Details
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Drive
Slotted
Material
Brass
Head Type
Flat
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size #6-32, Fastener Length 5/16 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.