#6-32 x 5/16 in Slotted Oval Machine Screw, Brass, 100 PK
Mfr # 7-som-6c-31
Zoro # G416464561
product price: $6.15
/pk 100, $0.06/eaSold in multiples of 2 for $12.30
Key Features
Slotted Drive
Oval Head
System of Measurement
Inch
Overall Length
5/16 in
Type
Machine Screw
Maximum Head Height
1/8 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-som-6c-31
Zoro #
G416464561
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/16 in
Maximum Head Height
1/8 in
Fastener Length
5/16 in
Maximum Head Width
17/64 in
Thread Size
#6-32
Screw Size
#6-32
Details
System of Measurement
Inch
Drive
Slotted
Item
Machine Screw
Type
Machine Screw
Material
Brass
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
Thread Type
Coarse
Head Type
Oval
Description
Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #6-32, Fastener Length 5/16 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.