#6-32 x 5/16 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-BP6-6C-31
Zoro # G216461555
product price:Â $4.79
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.58
Key Features
Button Head
Torx Drive
Overall Length
5/16 in
Thread Style
Fully Threaded
Thread Type
Coarse
Drive Size
T10
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-6C-31
Zoro #
G216461555
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/16 in
Drive Size
T10
Fastener Length
5/16 in
Maximum Head Height
5/64 in
Thread Size
#6-32
Maximum Head Width
17/64 in
Details
Thread Style
Fully Threaded
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
Finish
Passivated
Resistance Properties
Tamper-Resistant
Head Type
Button
System of Measurement
Inch
Type
Machine Screw
Drive
Torx
Item
Tamper Resistant Screw
Tensile Strength
70,000 psi
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #6-32, Fastener Length 5/16 in, Drive Size T10, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.