#6-32 x 5/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-6c-62

  • Zoro # G816461733


product price:  $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58

Key Features

Phillips Drive
Pan Head
Maximum Head Width
17/64 in
Material Grade/Class
18-8
Finish
Black Oxide
System of Measurement
Inch
Screw Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-6c-62
Zoro #
G816461733
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Screw Size
#6-32
Overall Length
5/8 in
Thread Size
#6-32
Fastener Length
5/8 in
Maximum Head Height
3/32 in
Drive Size
#2

Details

Material Grade/Class
18-8
Finish
Black Oxide
System of Measurement
Inch
Drive
Phillips
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Head Type
Pan
Tensile Strength
70,000 psi
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products