#6-32 x 7/16 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-XBM-6C-43

  • Zoro # G016462783


product price: $8.79
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.58

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Tensile Strength
80,000 psi
Drive Size
#2
Type
Machine Screw
Fastener Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-XBM-6C-43
Zoro #
G016462783
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Fastener Length
7/16 in
Maximum Head Width
17/64 in
Maximum Head Height
1/16 in
Screw Size
#6-32
Overall Length
7/16 in
Thread Size
#6-32

Details

System of Measurement
Inch
Head Type
Flat
Tensile Strength
80,000 psi
Type
Machine Screw
Item
Machine Screw
Thread Type
Coarse
Finish
Black Oxide
Material Grade/Class
18-8
Drive
Phillips
Thread Style
Fully Threaded
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products