#6-32 x 7/16 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 50 PK
Mfr # ms24693c-27d
Zoro # G816465021
product price:Â $5.59
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.18
Key Features
Phillips Drive
Flat Head
System of Measurement
Inch
Screw Size
#6-32
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms24693c-27d
Zoro #
G816465021
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#6-32
Fastener Length
7/16 in
Overall Length
7/16 in
Thread Size
#6-32
Details
System of Measurement
Inch
Drive
Phillips
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Item
Military Standard Phil Flat 100 Degree
Head Type
Flat
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #6-32, Fastener Length 7/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.