#6-32 x 7/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-6c-43
Zoro # G716461123
product price: $2.79
/pk 50, $0.06/eaSold in multiples of 4 for $11.16
Key Features
Phillips Drive
Pan Head
Thread Type
Coarse
Finish
Passivated
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-6c-43
Zoro #
G716461123
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
7/16 in
Maximum Head Height
3/32 in
Screw Size
#6-32
Drive Size
#2
Thread Size
#6-32
Maximum Head Width
17/64 in
Fastener Length
7/16 in
Details
Thread Type
Coarse
Finish
Passivated
Thread Style
Fully Threaded
Drive
Phillips
Item
Machine Screw
Tensile Strength
80,000 psi
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
System of Measurement
Inch
Head Type
Pan
Material Grade/Class
316
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.