Shop ZORO SELECT
See all product information
Create Account
#6-32 x 7/16 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK
- Mfr # 0607SPP188
- Zoro # G4785871
product price:Â
$
839.99
/pk 5000, $0.17/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
7/16 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0607SPP188
- Zoro #
- G4785871
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 7/16 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.13
- Item
- Machine Screw
- For Use With
- Pan
Description
Lock Washers,6-32X7/16 PHIL PAN,PK5000