#6-32 x 7/16 in Slotted Oval Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-som-6c-43

  • Zoro # G516463761


product price: $3.79
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.37

Key Features

Slotted Drive
Oval Head
Overall Length
7/16 in
Thread Style
Fully Threaded
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-som-6c-43
Zoro #
G516463761
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
7/16 in
Fastener Length
7/16 in
Thread Size
#6-32
Maximum Head Height
1/8 in
Maximum Head Width
17/64 in
Screw Size
#6-32

Details

Thread Style
Fully Threaded
Drive
Slotted
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material Grade/Class
18-8
Item
Machine Screw
Head Type
Oval
Type
Machine Screw
Tensile Strength
80,000 psi
System of Measurement
Inch

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 7/16 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products