Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 7/16 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK

  • Mfr # 0607MSPN

  • Zoro # G2700711


product price: $122.99
/pk 2500, $0.05/ea
Free Shipping & Returns

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Steel
Finish
Nylon
Tensile Strength
12,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0607MSPN
Zoro #
G2700711
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
7/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Nylon
Tensile Strength
12,000 psi
Item
Machine Screw

Description

Machine Screws,6-32x7/16 SLOT P,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products