#6-32 x 7/16 in Slotted Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-srm-6c-43

  • Zoro # G016465326


product price:  $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77

Key Features

Round Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
Screw Size
#6-32
Type
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-srm-6c-43
Zoro #
G016465326
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
7/16 in
Screw Size
#6-32
Maximum Head Height
7/64 in
Overall Length
7/16 in
Maximum Head Width
17/64 in
Thread Size
#6-32

Details

Head Type
Round
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Type
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
System of Measurement
Inch
Item
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Finish
Passivated
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 7/16 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products