#6-32 x 7/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfu-6c-87
Zoro # G916462340
product price: $4.79
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.58
Key Features
Phillips Drive
Flat Head
Finish
Passivated
Overall Length
7/8 in
Maximum Head Width
17/64 in
Material
Stainless Steel
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-6c-87
Zoro #
G916462340
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
7/8 in
Maximum Head Width
17/64 in
Screw Size
#6-32
Thread Size
#6-32
Drive Size
#2
Fastener Length
7/8 in
Maximum Head Height
1/16 in
Details
Finish
Passivated
Item
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Drive
Phillips
Head Type
Flat
Material Grade/Class
18-8
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.