#6-32 x 7/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-pfm-6c-87
Zoro # G416461959
product price: $3.19
/pk 50, $0.06/ea
Sold in multiples of 3 for $9.57
Key Features
Phillips Drive
Flat Head
Fastener Length
7/8 in
Dimensional Standards
ASME B18.6.3
Maximum Head Width
9/32 in
Material
Stainless Steel
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfm-6c-87
Zoro #
G416461959
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
7/8 in
Maximum Head Width
9/32 in
Maximum Head Height
5/64 in
Screw Size
#6-32
Drive Size
#2
Thread Size
#6-32
Overall Length
7/8 in
Details
Drive
Phillips
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Type
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Head Type
Flat
Material Grade/Class
316
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.