#6-32 x 7/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-pbm-6c-87
Zoro # G116461761
product price:Â $7.39
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.78
Key Features
Phillips Drive
Pan Head
System of Measurement
Inch
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Type
Machine Screw
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-pbm-6c-87
Zoro #
G116461761
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Thread Size
#6-32
Screw Size
#6-32
Overall Length
7/8 in
Fastener Length
7/8 in
Drive Size
#2
Details
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Finish
Black Oxide
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material
Stainless Steel
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Drive
Phillips
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.