Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 7/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-6c-87

  • Zoro # G616461100


product price: $3.69
/pk 50, $0.07/ea
Sold in multiples of 3 for $11.07

Key Features

Pan Head
Phillips Drive
Drive Size
#2
Maximum Head Width
17/64 in
Thread Size
#6-32
Material
Stainless Steel
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-6c-87
Zoro #
G616461100
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Maximum Head Width
17/64 in
Fastener Length
7/8 in
Thread Size
#6-32
Overall Length
7/8 in
Maximum Head Height
3/32 in
Screw Size
#6-32

Details

Material
Stainless Steel
Tensile Strength
80,000 psi
Thread Type
Coarse
Head Type
Pan
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.